Shop Resideo Sale
Main product image of QO 27 Space, 27 Circuit Load Center Main Breaker, 3 Phase, 120/240V (100A)
Magnifying glass
Hover image to zoom

QO 27 Space, 27 Circuit Load Center Main Breaker, 3 Phase, 120/240V (100A)

Brand:
Square D
SKU:
QO327M100
Rating:
(0)
Q&A:
(1)
QO 27 Space, 27 Circuit Load Center Main Breaker, 3 Phase, 120/240V (100A)
Magnifying glass
Hover image to zoom
$577.37 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
100 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Indoor Only
Product Highlight: Color
Gray

Description

–
QO 27 Space, 27 Circuit Load Center Main Breaker, 3 Phase, 120/240V (100A)

Product Specifications:
  • Product Type: Load Center
  • Load Center Type: Main breaker
  • Rated Current: 100 A
  • Number of Spaces: 27
  • Max Short Circuit Current Rating: 25 kA
  • Maximum Number of Single Pole Circuits: 27
  • Maximum Number of Tandem Breakers: 0
  • Number of Phases: 3 phase
  • Wire Size: AWG 4...AWG 2/0 aluminium/copper
  • Voltage:
    • 208Y/120 V AC
    • 240/120 V delta AC
    • 240 V delta AC
  • Electrical Connection: Lugs
  • Wire Configuration: 3-wire, 4-wire
  • Busbar Material: Tin plated copper busbar
  • Enclosure Material: Welded sheet steel
  • Surface Finish: Baked enamel Gray
  • Enclosure Rating: NEMA 1
  • Warranty: 18 Months

Specs

–
Product Type:

Load Center

Current (amps):

25 kA

Spaces:

27

Number of Circuits:

27

Amperage:

100

Voltage:

120/240V

Enclosure Type:

NEMA-1

Installation Type:

Indoor Only

Phase:

3

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the dimensions?

Asked by Santee 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Santee. It is Height 29.8" x Width 14.3".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy