Shop Resideo Sale
Main product image of QO 30 Space, 30 Circuit Indoor Load Center Main Breaker, 3 Phase, 240V (200A)
Magnifying glass
Hover image to zoom

QO 30 Space, 30 Circuit Indoor Load Center Main Breaker, 3 Phase, 240V (200A)

Brand:
Square D
SKU:
QO330MQ200
Rating:
(0)
Q&A:
(0)
QO 30 Space, 30 Circuit Indoor Load Center Main Breaker, 3 Phase, 240V (200A)
Magnifying glass
Hover image to zoom
$1,683.59 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
200 Amps
Product Highlight: Voltage
240v
Product Highlight: Installation Type
Indoor Only
Product Highlight: Color
Gray
Product Highlight: Warranty
18 Month Warranty

Description

–
QO 30 Space, 30 Circuit Indoor Load Center Main Breaker, 3 Phase, 240V (200A)

Product Specifications:
  • Product Type: Load Center
  • Load Center Type: Main Breaker
  • Rated Current: 200 A
  • Number of Spaces: 30
  • Tightening Torque: Cover 20 lb.in
  • Max Short Circuit Current Rating: 25 kA
  • Maximum Number of Single Pole Circuits: 30
  • Maximum Number of Tandem Breakers: 0
  • Number of Phases: 3 phase
  • Wire Size: AWG 4...300 kcmil aluminum/copper
  • Voltage:208Y/120 V AC, 240/120 V delta AC, 240 V delta AC
  • Electrical Connection: Lugs
  • Wire Configuration: 3-wire, 4-wire
  • Ground Bar Included (not installed)
  • Busbar Material: Tin plated copper busbar
  • Enclosure Material: Welded sheet steel
  • Surface Finish: Baked enamel gray
  • Enclosure Rating: NEMA 1 (Indoor)
  • Box Number: 12
  • Ambient Air Temperature for Operation: 23 °F (-5 °C) - 104 °F (40 °C)
  • UL Listed
  • Warranty: 18 Months

Specs

–
Product Type:

Load Center

Spaces:

30

Number of Circuits:

30

Amperage:

200

Current (amps):

25 kA

Voltage:

240v

Enclosure Type:

NEMA-1

Installation Type:

Indoor Only

Phase:

3

Color:

Gray

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy