Apply to be a TradeMaster!
Main product image of QO 3 Pole Miniature Ground Fault Protecting Class A 6 mA Circuit Breaker (208Y/120V, 40A)
Magnifying glass
Hover image to zoom

QO 3 Pole Miniature Ground Fault Protecting Class A 6 mA Circuit Breaker (208Y/120V, 40A)

Brand:
Square D
SKU:
QO340GFI
Rating:
(0)
Q&A:
(0)
QO 3 Pole Miniature Ground Fault Protecting Class A 6 mA Circuit Breaker (208Y/120V, 40A)
Magnifying glass
Hover image to zoom
$818.94 each
Backorder
Backorder
Get it Fri, Oct 23 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
208Y/120V

Description

Note: Image may not reflect actual product

The Square D QO 3 Pole Miniature Ground Fault Protecting Class A 6 mA Circuit Breaker with ground fault protection provides load level detection that isolates only the affected circuit when a ground leakage occurs. Applying a branch breaker with integral ground fault protection allows users to quickly identify the ground leakage’s current location and address the problem before it escalates to hazardous levels. Breaker also provides enhanced protection of a system’s wiring and sensitive electronic components. Low levels of fault current can injure or harm personnel and damage sensitive electronic equipment yet remain insufficient to operate the thermal-magnetic functions of the circuit breaker.

Specifications
  • Product: Miniature circuit breaker
  • Range: QO
  • Current Rating: 40A
  • Certifications: UL listed / CSA
  • Voltage Rating: 208Y/120V
  • Inturrupt Rating: 10 kA 208Y/120 V AC 50/60 Hz
  • Mounting Type: Plug-in
  • Number of Poles: 3
  • Number of Panel Spaces: 3
  • Ratings: Not rated
  • Electrical Connection: Box lugs
  • Wire Size: AWG 12...AWG 4 aluminium / AWG 14...AWG 6 copper
  • Ambient air temperature for operation: 104 °F (40 °C)

Specs

Product Type:

Circuit Breaker

Poles:

3

Amperage:

40

Features:

Overload Protection

Short-Circuit Protection

Voltage:

208Y/120V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy