Shop Resideo Sale
Main product image of QO 42 Circuit Indoor Main Breaker Load Center, 42 Space, 208Y/120V (225A)
Magnifying glass
Hover image to zoom

QO 42 Circuit Indoor Main Breaker Load Center, 42 Space, 208Y/120V (225A)

Brand:
Square D
SKU:
QO342MQ225
Rating:
(0)
Q&A:
(0)
QO 42 Circuit Indoor Main Breaker Load Center, 42 Space, 208Y/120V (225A)
Magnifying glass
Hover image to zoom
$1,080.65 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
225 Amps
Product Highlight: Installation Type
Indoor Only

Description

–
QO 42 Circuit Indoor Main Breaker Load Center, 42 Space, 208Y/120V (225A) IEC Certified QO™ Load Centers, Type 1 (Indoor)

Specifications:
  • Product Type: Load Center
  • Cover Type: Order Separately
  • Load Center Type: Main Breaker
  • Line Rated Current: 225 A
  • Number of Spaces: 42
  • Max. Number of Single Pole Circuits: 42
  • Number of Tandem Breakers: 0
  • Number of Phases: 3
  • Wire Configuration: 3 Wire, 4 Wire
  • Box Number: 12
  • Enclosure Rating: NEMA 1 Indoor
  • Short Circuit Rating: 25 kA

Specs

–
Product Type:

Load Center

Amperage:

225

Number of Circuits:

42

Current (amps):

25 kA

Spaces:

42

Phase:

3

Wiring:

3 Wire

4-Wire

Installation Type:

Indoor Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy