Shop Resideo Sale
Main product image of QO 6 Space, 12 Circuit Indoor Load Center w/ Main Lugs & Surface Cover, 1 Phase, 120/240V (100A)
Magnifying glass
Hover image to zoom

QO 6 Space, 12 Circuit Indoor Load Center w/ Main Lugs & Surface Cover, 1 Phase, 120/240V (100A)

Brand:
Square D
SKU:
QO612L100S
Rating:
(0)
Q&A:
(0)
QO 6 Space, 12 Circuit Indoor Load Center w/ Main Lugs & Surface Cover, 1 Phase, 120/240V (100A)
Magnifying glass
Hover image to zoom
$79.77 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
100 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Indoor Only
Product Highlight: Color
Gray
Product Highlight: Warranty
18 Month Warranty

Description

–
QO 6 Space, 12 Circuit Indoor Load Center w/ Main Lugs & Surface Cover, 1 Phase, 120/240V (100A)

Product Specifications:
  • Product Type: Load Center
  • Cover Type: Surface cover
  • Tightening Torque: Main lugs 50 lb.in, AWG 8, aluminum/copper, Main lugs 50 lb.in, AWG 6...AWG 1/0, aluminum/copper
  • Rated Current: 100 A
  • Number of Spaces: 8
  • Max Short Circuit Current Rating: 10 kA
  • Maximum Number of Single Pole Circuits: 16
  • Maximum Number of Tandem Breakers: 8
  • Number of Phases: 1 phase
  • Wire Size: AWG 8...AWG 1 aluminum/copper
  • Voltage:120/240 VAC
  • Electrical Connection: Lugs
  • Wire Configuration: 3-wire
  • Busbar Material: Tin plated copper busbar
  • Enclosure Material: Welded sheet steel
  • Surface Finish: Baked enamel gray
  • Enclosure Rating: NEMA 1 (Indoor)
  • Box Number: 4
  • Ambient Air Temperature for Operation: 23 °F (-5 °C) - 104 °F (40 °C)
  • UL Listed
  • Warranty: 18 Months

Specs

–
Product Type:

Load Center

Spaces:

8

Number of Circuits:

16

Current (amps):

10 kA

Amperage:

100

Voltage:

120/240V

Enclosure Type:

NEMA-1

Installation Type:

Indoor Only

Phase:

1

Color:

Gray

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy