Apply to be a TradeMaster!
Main product image of QO 16 Circuit Indoor Surface Mount Main Lug Load Center, 8 Space, 120/240V w/ Cover (100A)
Magnifying glass
Hover image to zoom

QO 16 Circuit Indoor Surface Mount Main Lug Load Center, 8 Space, 120/240V w/ Cover (100A)

Brand:
Square D
SKU:
QO816L100DS
Rating:
(0)
Q&A:
(0)
QO 16 Circuit Indoor Surface Mount Main Lug Load Center, 8 Space, 120/240V w/ Cover (100A)
Magnifying glass
Hover image to zoom
$90.30 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
100 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Indoor Only
Product Highlight: Mount
Surface

Description

–
QO 16 Circuit Indoor Surface Mount Main Lug Load Center, 8 Space, 120/240V w/ Cover (100A)

Specifications:
  • Product Type: Load Center
  • Mains Rating: 100 A
  • Spaces: 8
  • Max. Single Pole Circuits: 16
  • Max. Tandem Circuit Breakers: 8
  • Box No. 4
  • Number of Phases: 1
  • Cover Type: Surface cover w/ door
  • Enclosure Rating: NEMA 1 Indoor
  • Short Circuit Current: 10 kA
  • Wiring Configuration: 3 Wire

Specs

–
Product Type:

Load Center

Amperage:

100

Number of Circuits:

16

Spaces:

8

Current (amps):

10 kA

Phase:

1

Voltage:

120/240V

Wiring:

3 Wire

Installation Type:

Indoor Only

Mount:

Surface

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy