Shop Resideo Sale
Main product image of 3 Pole Bolt On Miniature Circuit Breaker (25A, 120/240VAC, 10kA), QOB325
Magnifying glass
Hover image to zoom

3 Pole Bolt On Miniature Circuit Breaker (25A, 120/240VAC, 10kA), QOB325

Brand:
Square D
SKU:
QOB325
Rating:
(0)
Q&A:
(0)
3 Pole Bolt On Miniature Circuit Breaker (25A, 120/240VAC, 10kA), QOB325
Magnifying glass
Hover image to zoom
$407.00 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
25 Amps
Product Highlight: Voltage
240 VAC, 120 VAC

Description

–
CO2 equivalent emissions from the representative product's manufacturing phase [A1 to A3] according to the PEP Ecopassport methodology or 'Schneider Electric's Circular CO2 accounting methodology' for circular products. Manufacturing phase reports impacts occurring from raw materials extraction, transformation and transport, final product assembly and transport to Schneider Electric distribution center. Totals may not perfectly add up due to rounding.

Features:
  • Circuit Breaker Type: Miniature Circuit Breaker
  • Amperage: 25
  • Wire Size (AWG): 14-8
  • Number Of Poles: 3
  • Terminal Connection Type: Pressure Plate

Specs

–
Amperage:

25

Voltage:

240 VAC

120 VAC

Product Type:

Circuit Breaker

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy