Apply to be a TradeMaster!
Main product image of QO 30 Space Indoor Load Center Surface Mount Cover
Magnifying glass
Hover image to zoom

QO 30 Space Indoor Load Center Surface Mount Cover

Brand:
Square D
SKU:
QOC30US
Rating:
(2)
Q&A:
(2)
QO 30 Space Indoor Load Center Surface Mount Cover
Magnifying glass
Hover image to zoom
$66.90 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Surface
Product Highlight: Installation Type
Indoor Only

Description

–
QO 30 Space Indoor Load Center Surface Mount Cover

Specifications:
  • Product Type: Load Center Cover
  • Device Mounting: Surface
  • Cover Type: Surface
  • For Use With: For Indoor Load Center

Specs

–
Product Type:

Cover

Mount:

Surface

Installation Type:

Indoor Only

Spaces:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

Easy to use online ordering, fast shipping! Thanks again
Fred
Arcadia, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this company again

The product was just as described. Great pricing and was delivered on time
Shon
Apollo Beach FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what is the amp rating for this panel (cat #qoc30u)

Asked by Ed 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Ed, thanks for writing in. This cover has a main circuit breaker rating of up to 200 amps.

Was this review helpful to you?

Q: What are the dimensions?

Asked by Neil 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Neil. The QOC30US measures 29.86" H x 14.24" W x 0.7" D.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy