Apply to be a TradeMaster!
Main product image of QO 40 Space Indoor Load Center Flush Mount Cover
Magnifying glass
Hover image to zoom

QO 40 Space Indoor Load Center Flush Mount Cover

Brand:
Square D
SKU:
QOC40UF
Rating:
(3)
Q&A:
(1)
QO 40 Space Indoor Load Center Flush Mount Cover
Magnifying glass
Hover image to zoom
$73.46 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Flush
Product Highlight: Installation Type
Indoor Only

Description

–
QO 40 Space Indoor Load Center Flush Mount Cover

Specifications:
  • Product Type: Load Center Cover
  • Device Mounting: Flush
  • Cover Type: Flush
  • For Use With: For Indoor Load Center

Specs

–
Product Type:

Cover

Mount:

Flush

Installation Type:

Indoor Only

Spaces:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes, the price was right and it arrived in a couple of days.

It was a little too small, I needed a extra large 40 breaker box cover and ordered it from a different company and I haven't gotten it yet.
Good 😊
KY
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I've never received my item.

I was told it was on backorder and never heard anything else from supply house.
Angry 😡
KY
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to purchase from SupplyHouse

My product came super fast. Well packaged and in good condition. It was exactly what I needed.
James
Winnsboro, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: would this fit an old (Siemens?) box with 40 spaces (outside frame of box is 21w x 40 3/4L; area of door alone is 15 3/4w x 34 1/2L)

Asked by Kristen 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Kristen. This cover measures 34.98" H x 15.44" W x 0.7" D.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy