Shop Resideo Sale
Main product image of QO 2 Pole Bolt On Circuit Breaker (120/240V, 125A, 22kA)
Magnifying glass
Hover image to zoom

QO 2 Pole Bolt On Circuit Breaker (120/240V, 125A, 22kA)

Brand:
Square D
SKU:
QOM125VH
Rating:
(3)
Q&A:
(0)
QO 2 Pole Bolt On Circuit Breaker (120/240V, 125A, 22kA)
Magnifying glass
Hover image to zoom
$87.97 each
In Stock
In Stock
Get 12 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
125 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Warranty
18 Month Warranty

Description

–
QO Circuit Breaker Load Centers from Square D® are Underwriters Laboratories (UL) Listed panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.

Specifications
  • Product: Circuit Breaker
  • Range: QO
  • Current Rating: 125 A
  • Voltage Rating: 120/240 V AC
  • Mounting Type: Bolt-On
  • Circuit Breaker Type: Standard
  • Electrical Connection: Lugs
  • Number of Poles: 2
  • Interrupt Rating: 22kA
  • Wire Size: AWG 4...300 kcmil aluminium/copper
  • Tightening Torque: 53.10 lbf.in (6 N.m) 0.01…0.10 in² (4…65 mm²) AWG 12...AWG 2/0)
  • Number of Phases: 1
  • Certifications: UL Listed, CSA

Specs

–
Product Type:

Circuit Breaker

Poles:

2

Amperage:

125

Voltage:

120/240V

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again, great quality

Perfect fit, brand new and shipping quickly
SB
Austin, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product matches the breaker needed

Good shipment with fair price, couldn't find breaker at local box stores or supply houses
Mike
Houston
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Received correct breaker

Delivered on time, OEM & good price
BillFl
FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy