Apply to be a TradeMaster!
Main product image of QO 2 Pole Bolt On Circuit Breaker (120/240V, 150A, 10kA)
Magnifying glass
Hover image to zoom

QO 2 Pole Bolt On Circuit Breaker (120/240V, 150A, 10kA)

Brand:
Square D
SKU:
QOM2150MM
Rating:
(0)
Q&A:
(0)
QO 2 Pole Bolt On Circuit Breaker (120/240V, 150A, 10kA)
Magnifying glass
Hover image to zoom
$359.80 each
Backorder
Backorder
Get it Fri, Oct 23 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
150 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Warranty
18 Month Warranty

Description

QO Circuit Breaker Load Centers from Square D® are Underwriters Laboratories (UL) Listed panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.

Specifications
  • Product: Circuit Breaker
  • Range: QO
  • Current Rating: 150 A
  • Voltage Rating: 120/240 V AC
  • Mounting Type: Bolt-On
  • Electrical Connection: Lugs
  • Number of Poles: 2
  • Interrupt Rating: 10kA
  • Wire Size: AWG 4...300 kcmil copper or aluminium
  • Tightening Torque: 53.10 lbf.in (6 N.m) 0.01…0.10 in² (4…65 mm²) AWG 12...AWG 2/0)
  • Number of Phases: 1
  • Certifications: UL Listed, CSA

Specs

Product Type:

Circuit Breaker

Poles:

2

Amperage:

150

Voltage:

120/240V

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy