Shop Resideo Sale
Main product image of QO 2 Pole Bolt On Circuit Breaker (120/240V, 200A, 10kA)
Magnifying glass
Hover image to zoom

QO 2 Pole Bolt On Circuit Breaker (120/240V, 200A, 10kA)

Brand:
Square D
SKU:
QOM2200MM
Rating:
(0)
Q&A:
(0)
QO 2 Pole Bolt On Circuit Breaker (120/240V, 200A, 10kA)
Magnifying glass
Hover image to zoom
$169.07 each
In Stock
In Stock
Get 13 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
200 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Warranty
18 Month Warranty

Description

–
QO Circuit Breaker Load Centers from Square D® are Underwriters Laboratories (UL) Listed panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.

Specifications
  • Product: Circuit Breaker
  • Range: QO
  • Current Rating: 200 A
  • Voltage Rating: 120/240 V AC
  • Mounting Type: Bolt-On
  • Electrical Connection: Lugs
  • Number of Poles: 2
  • Interrupt Rating: 10kA
  • Wire Size: AWG 4...300 kcmil copper or aluminium
  • Tightening Torque: 53.10 lbf.in (6 N.m) 0.01…0.10 in² (4…65 mm²) AWG 12...AWG 2/0)
  • Number of Phases: 1
  • Certifications: UL Listed, CSA

Specs

–
Product Type:

Circuit Breaker

Poles:

2

Amperage:

200

Voltage:

120/240V

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy