Apply to be a TradeMaster!
Main product image of QO 2 Pole Bolt On Circuit Breaker (120/240V, 200A, 22kA)
Magnifying glass
Hover image to zoom

QO 2 Pole Bolt On Circuit Breaker (120/240V, 200A, 22kA)

Brand:
Square D
SKU:
QOM2200VH
Rating:
(2)
Q&A:
(0)
QO 2 Pole Bolt On Circuit Breaker (120/240V, 200A, 22kA)
Magnifying glass
Hover image to zoom
$99.72 each
In Stock
In Stock
Get 45 Mon, Sep 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
200 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Warranty
18 Month Warranty

Description

QO Circuit Breaker Load Centers from Square D® are Underwriters Laboratories (UL) Listed panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.


Specifications

  • Product: Circuit Breaker
  • Range: QO
  • Current Rating: 200 A
  • Voltage Rating: 120/240 V AC
  • Mounting Type: Bolt-On
  • Circuit Breaker Type: Standard
  • Electrical Connection: Lugs
  • Number of Poles: 2
  • Interrupt Rating: 22kA
  • Wire Size: AWG 4-300 kcmil aluminium/copper
  • Tightening Torque: 53.10 lbf.in (6 N.m) 0-0.10 in2 (4-65 mm2) AWG 12-AWG 2/0)
  • Number of Phases: 1
  • Certifications: UL Listed, CSA

Specs

Product Type:

Circuit Breaker

Poles:

2

Amperage:

200

Voltage:

120/240V

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

yes i would buy this product again

I am so glad that i found supply house for my electrical needs, i have bought several hard-to-find breakers and products from them, all of excellent quality and at a very good price. i just recently noticed you are now advertising on the dishtv fox channel which i think will even boost your sells even more. keep up the good work. a great company to do business with.
sparky
alabama
28 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

200A entrance panel breaker and nice yellow protection boots

The entrance panel and the 200A breaker were only 10 years old, but when loaded to only 80 amps (fairly balanced) for a few hours, one side would get warm and trip. Voltage drop was 450mA on the bad side and 100mA on the good side. The power company pulled the meter and hung around while I swapped out the breaker. An easy job. This breaker came with 2 bright yellow rubber shield boots that snapped over the lugs for the entrance mains on the breaker. I hadn't seen those before. A nice safety feature. Drop is now less than 100mA on both sides.
Lloyd-ss
Central Va
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy