Apply to be a TradeMaster!
Main product image of QO 2 Pole Outdoor Main Breaker Load Center Circuit Breaker Enclosure, 120/240V (200A)
Magnifying glass
Hover image to zoom

QO 2 Pole Outdoor Main Breaker Load Center Circuit Breaker Enclosure, 120/240V (200A)

Brand:
Square D
SKU:
QOM2E2200NRB
Rating:
(0)
Q&A:
(0)
QO 2 Pole Outdoor Main Breaker Load Center Circuit Breaker Enclosure, 120/240V (200A)
Magnifying glass
Hover image to zoom
QOM2E2200NRB has been discontinued
Discontinued October 1, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Amperage
200 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Outdoor Only

Description

–
QO 2 Pole Outdoor Main Breaker Load Center Circuit Breaker Enclosure, 120/240V (200A)

Specifications:
  • Product Type: Load Center
  • Cover Type: Bolt-On
  • Load Center Type: Main Breaker
  • Line Rated Current: 200 A
  • Max. Number of Single Pole Circuits: 2
  • Wire Configuration: 3 Wire
  • Number of Phases: 1
  • Voltage Rating: 120/240V
  • Box Number: 10R
  • Enclosure Rating: NEMA 3R Outdoor
  • Short Circuit Rating: 22 kA

Specs

–
Product Type:

Load Center

Amperage:

200

Poles:

2

Current (amps):

22 kA

Voltage:

120/240V

Installation Type:

Outdoor Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm