Apply to be a TradeMaster!
Main product image of 4 Pole Jumper Bar Assembly w/ Front Wiring (100A)
Magnifying glass
Hover image to zoom

4 Pole Jumper Bar Assembly w/ Front Wiring (100A)

Brand:
Square D
SKU:
QOU14100BAFB
Rating:
(0)
Q&A:
(0)
4 Pole Jumper Bar Assembly w/ Front Wiring (100A)
Magnifying glass
Hover image to zoom
QOU14100BAFB has been discontinued
Discontinued February 19, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Amperage
100 Amps

Description

–
4 Pole Jumper Bar Assembly w/ Front Wiring (100A)

Specifications:
  • Breaker, 4-Pole, Jumper Bar Assembly, 100 Amp, Front Wiring, Base, Cover, and Screw
  • Tightening Torque: 50 lbf.in (5.65 N.m) AWG 3...AWG 2), 45 lbf.in (5.08 N.m) AWG 6...AWG 4), 40 lbf.in (4.52 N.m) AWG 8), 35 lbf.in (3.95 N.m) AWG 14...AWG 10)
  • Category: 00900 - QOU BREAKERS & SWITCH
  • Warranty: 18 months

Specs

–
Product Type:

Jumper Bar Base

Poles:

4

Amperage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm