Shop Resideo Sale
Main product image of QOU 4 Pole Jumper Bar Base Assembly (100A, Left-Side Wiring)
Magnifying glass
Hover image to zoom

QOU 4 Pole Jumper Bar Base Assembly (100A, Left-Side Wiring)

Brand:
Square D
SKU:
QOU14100JBAL
Rating:
(1)
Q&A:
(0)
QOU 4 Pole Jumper Bar Base Assembly (100A, Left-Side Wiring)
Magnifying glass
Hover image to zoom
$69.09 each
In Stock
In Stock
Get 3 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
100 Amps
Product Highlight: Warranty
18 Month Warranty

Description

–
The QOU 4 Pole Jumper Base Assembly (100A, Left-Side Wiring) is for use with QOU Circuit Breakers

Specifications
  • Circuit Breaker Type: Standard
  • Type: QOU
  • Ampere Rating: 100A
  • Number of Poles: 4
  • Depth: 2.35"
  • Height: 2.43"
  • Width: 3.22"
  • For Use With QOU Low Ampere Circuit Breakers
  • Tightening Torque: 5.65 N.m (50 lbf.in) AWG 3...AWG 2), 5.08 N.m (45 lbf.in) AWG 6...AWG 4), 4.52 N.m (40 lbf.in) AWG 8), 3.95 N.m (35 lbf.in) AWG 14...AWG 10)
  • Includes: Base, cover and screw
  • Wiring on left
  • Warranty: 18 Months

Specs

–
Product Type:

Jumper Bar Base

Poles:

4

Amperage:

100

Wiring:

Left End

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again if needed in the future

It was a like kind replacement part
Bill
Snohomish, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy