Shop Resideo Sale
Main product image of QOU 2 Pole Miniature Circuit Breaker (120/240V, 30A, 10kA)
Magnifying glass
Hover image to zoom

QOU 2 Pole Miniature Circuit Breaker (120/240V, 30A, 10kA)

Brand:
Square D
SKU:
QOU230
Rating:
(2)
Q&A:
(0)
QOU 2 Pole Miniature Circuit Breaker (120/240V, 30A, 10kA)
Magnifying glass
Hover image to zoom
$47.99 each
In Stock
In Stock
Get 8 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Warranty
18 Month Warranty

Description

–
QOU miniature circuit breakers and switches are available for surface-, flush-, or DIN rail mounted applications in one-, two-, and three-pole constructions. QOU miniature circuit breakers are used for overcurrent protection and switching on both ac and dc electrical systems.

Specifications
  • Product or Component Type: Miniature circuit-breaker
  • Range of Product: QOU
  • Circuit Breaker Type: Standard
  • Circuit Breaker Application: HACR and Switching Duty Rated
  • Line Rated Current: 30A
  • Number of Poles: 2P
  • Interrupt Rating: 10 kA 120/240 V AC, 10 kA 120 V AC, 5 kA 48 V DC
  • Electrical Connection: Slotted box lugs, line side; Slotted box lugs, load side
  • [Ue] Rated Operational Voltage: 120/240 V AC, 120 V AC, 48 V DC
  • Mounting Mode: Unit Mount
  • AWG Gauge: AWG 14...AWG 2 Aluminium/Copper
  • Tightening Torque: 5.08 N.m (45 lbf.in) AWG 14...AWG 2)
  • Product Certifications: UL listed, CSA, IEC
  • Warranty: 18 Months

Specs

–
Product Type:

Circuit Breaker

Poles:

2

Amperage:

30

Features:

Overload Protection

Short-Circuit Protection

Voltage:

120/240V

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again

On a din rail for back up batteries
Jay
Woodruff, sc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service.

Had just what I was looking for and at a great price.
JR
SLC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy