Shop Resideo Sale
Main product image of QOU 2 Pole Miniature Circuit Breaker (120/240V, 40A, 10kA)
Magnifying glass
Hover image to zoom

QOU 2 Pole Miniature Circuit Breaker (120/240V, 40A, 10kA)

Brand:
Square D
SKU:
QOU240
Rating:
(0)
Q&A:
(0)
QOU 2 Pole Miniature Circuit Breaker (120/240V, 40A, 10kA)
Magnifying glass
Hover image to zoom
$87.07 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Warranty
18 Month Warranty

Description

–
Square D's QOU miniature circuit breakers are used for overcurrent protection and switching on both AC and DC electrical systems. These breakers provide a means to manually open a circuit. The QOU240 Miniature Circuit Breaker is ideal for OEM applications.

Specifications
  • Product or Component Type: Miniature circuit-breaker
  • Range of Product: QOU
  • Circuit Breaker Type: Standard
  • Circuit Breaker Application: HACR Rated
  • Line Rated Current: 40A
  • Number of Poles: 2P
  • Electrical Connection: Slotted box lugs, line side; Slotted box lugs, load side
  • [Ue] Rated Operational Voltage: 120/240 V AC, 120 V AC, 48 V DC
  • Mounting Mode: Unit Mount
  • AWG Gauge: AWG 14...AWG 2 Aluminium/Copper
  • Product Certifications: UL listed, CSA, IEC
  • Warranty: 18 Months

Specs

–
Product Type:

Circuit Breaker

Poles:

2

Amperage:

40

Features:

Overload Protection

Voltage:

120/240V

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy