Shop Resideo Sale
Main product image of 2 Pole Panel Mount Miniature Circuit Breaker (80A, 120/240VAC, 10kA), QOU280
Magnifying glass
Hover image to zoom

2 Pole Panel Mount Miniature Circuit Breaker (80A, 120/240VAC, 10kA), QOU280

Brand:
Square D
SKU:
QOU280
Rating:
(0)
Q&A:
(0)
2 Pole Panel Mount Miniature Circuit Breaker (80A, 120/240VAC, 10kA), QOU280
Magnifying glass
Hover image to zoom
$372.37 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
80 Amps
Product Highlight: Voltage
240 VAC, 120 VAC

Description

–
QOU Miniature Molded Case Circuit Breakers are intended for use in residential and commercial applications. They are used for overcurrent protection and switching on both AC and DC electrical systems. These breakers provide a means to manually open a circuit using the interally magnetic strips. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. These QOU miniature circuit breakers can be DIN rail mounted, surface mounted or flush mounted using mounting feet. This two pole QOU miniature circuit breaker is rated as 80A, 240VAC. This circuit breaker provides 10 kA breaking capacity. QOU circuit breakers have been verified to adhere to their datasheet specifications by UL and CSA.

Features:
  • Circuit Breaker Type: Miniature Circuit Breaker
  • Amperage: 80
  • Wire Size (AWG): 12-2/0
  • Number Of Poles: 2
  • Terminal Connection Type: Box Lugs

Specs

–
Product Type:

Circuit Breaker

Amperage:

80

Voltage:

240 VAC

120 VAC

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy