Shop Resideo Sale
Main product image of 60 Amp, 120/240 VAC, 2 Pole, DIN Rail Mounted, Flush Mount, Surface Mount Miniature Circuit Breaker, 10 kA at 120/240 VAC , 14-2 (Aluminum), 14-2 (Copper) AWG,QOUQ260
Magnifying glass
Hover image to zoom

60 Amp, 120/240 VAC, 2 Pole, DIN Rail Mounted, Flush Mount, Surface Mount Miniature Circuit Breaker, 10 kA at 120/240 VAC , 14-2 (Aluminum), 14-2 (Copper) AWG,QOUQ260

Brand:
Square D
SKU:
QOUQ260
Rating:
(0)
Q&A:
(0)
60 Amp, 120/240 VAC, 2 Pole, DIN Rail Mounted, Flush Mount, Surface Mount Miniature Circuit Breaker, 10 kA at 120/240 VAC , 14-2 (Aluminum), 14-2 (Copper) AWG,QOUQ260
Magnifying glass
Hover image to zoom
$95.03 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v
Product Highlight: Amperage
60 Amps

Description

–
QOUQ260 is a 60 Amp, 120/240 VAC, 2 Pole, DIN Rail Mounted, Flush Mount, Surface Mount Miniature Circuit Breaker Thermal Magnetic Trip, 10 kA at 120/240 VAC Breaking Capacity, 14-2 (Aluminum), 14-2 (Copper) AWG, 74mm Deep x 103mm High x 19mm Wide manufactured by Square-D.

Specs

–
Voltage:

120v

240v

Amperage:

60

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy