Shop Resideo Sale
Main product image of Fuse Clip Kit for Heavy Duty Safety Switches, RFK10
Magnifying glass
Hover image to zoom

Fuse Clip Kit for Heavy Duty Safety Switches, RFK10

Brand:
Square D
SKU:
RFK10
Rating:
(0)
Q&A:
(0)
Fuse Clip Kit for Heavy Duty Safety Switches, RFK10
Magnifying glass
Hover image to zoom
$52.07 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Square D by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock and a color-coded indicator handle. This Single Throw Safety Switch has a rated current of 100A and is UL listed with a NEMA 3R rating of protection. This Class R Fuse Rejection Kit has a rated current of 200A. This fuse kit is for type R fuses. This kit is for a 3-pole and is made of polyester charged with fibreglass for an operational voltage of 240VAC and 600VAC. This Heavy Duty Safety Switch, Fuse Rejection Kit, Class R has a UL listed and CSA certifications.

Features:
  • Switch Accessory Type: Fuse Clip Kit
  • For Use With: Heavy-Duty Safety Switches
  • UNSPSC Code: 39121616

Specs

–
Product Type:

Hardware Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy