Shop Resideo Sale
Main product image of Circuit Breaker Terminal Pad Kit, 3 Pole, One End Only, for PowerPacT R, RLTB
Magnifying glass
Hover image to zoom

Circuit Breaker Terminal Pad Kit, 3 Pole, One End Only, for PowerPacT R, RLTB

Brand:
Square D
SKU:
RLTB
Rating:
(0)
Q&A:
(0)
Circuit Breaker Terminal Pad Kit, 3 Pole, One End Only, for PowerPacT R, RLTB
Magnifying glass
Hover image to zoom
$863.63 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
RLTB is a PowerPacT R-Frame Circuit Breaker Terminal Pad Kit for standard breaker types, This kit can accommodate PowerPacT M, P and R-Frame circuit breakers. PowerPacT R-frame circuit breakers can be used with a variety of internal and external accessories to increase application versatility and meet the demands of modern electrical distribution systems. Circuit breaker internal accessories are available either factory installed or field installable. They can be installed in accessory compartments behind the circuit breaker accessory cover. This accessory Certified to UL, IEC, CSA, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, W-C Standards. The PowerPacT Advantage. Proven Performance, Industry-leading circuit breaker innovation and protection for heavy-duty commercial and industrial applications. Smart, Integrated metering options provide a cost-effective solution to reduce energy consumption, optimize energy costs, and improve energy availability for your facilities. Flexible, Full range of thermal-magnetic and electronic trip molded case circuit breakers from 15 A to 3000 A, delivering the ratings, configurations, and operators for your unique applications. Simple, Common catalog numbers, standardized ratings, and a full range of field-installable accessories make product selection, installation and maintenance easier than ever. Common Design Features, Mounting holes, door trim, and handle accessories.

Features:
  • Accessory Type: Terminal Pad Kit

Specs

–
Country of Origin:

USA

Poles:

3

Product Type:

Assembly Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy