Apply to be a TradeMaster!
Main product image of Circuit Breaker Rotary Handle, Direct Mounted, Black, for PowerPacT L Frame, S32597
Magnifying glass
Hover image to zoom

Circuit Breaker Rotary Handle, Direct Mounted, Black, for PowerPacT L Frame, S32597

Brand:
Square D
SKU:
S32597
Rating:
(0)
Q&A:
(0)
Circuit Breaker Rotary Handle, Direct Mounted, Black, for PowerPacT L Frame, S32597
Magnifying glass
Hover image to zoom
$361.67 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
S32597 is a PowerPacT L-Frame Circuit Breaker Direct Mounted rotary handle - Black. This is a PowerPacT accessory for L-Frame and breakers. This accessory has CSA and UL Standards. PowerPacT L-frame circuit breakers can be used with a variety of internal and external accessories to increase application versatility and meet the demands of modern electrical distribution systems. Circuit breaker internal accessories are available either factory installed or field installable. They can be installed in accessory compartments behind the circuit breaker accessory cover. This accessory Certified to UL, and CSA Standards. The PowerPacT Advantage. Proven Performance, Industry-leading circuit breaker innovation and protection for heavy-duty commercial and industrial applications. Smart, Integrated metering options provide a cost-effective solution to reduce energy consumption, optimize energy costs, and improve energy availability for your facilities.

Features:
  • Accessory Type: Rotary Handle
  • For Use With: PowerPact

Specs

–
Country of Origin:

France

USA

Product Type:

Handle

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy