Shop Resideo Sale
Main product image of Circuit Breaker Shunt Trip (24V AC/DC, 30VDC), for PowerPacT M/P/R, S33659
Magnifying glass
Hover image to zoom

Circuit Breaker Shunt Trip (24V AC/DC, 30VDC), for PowerPacT M/P/R, S33659

Brand:
Square D
SKU:
S33659
Rating:
(0)
Q&A:
(0)
Circuit Breaker Shunt Trip (24V AC/DC, 30VDC), for PowerPacT M/P/R, S33659
Magnifying glass
Hover image to zoom
$708.12 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
PowerPacT circuit breakers are designed to protect electrical systems from damage cause by overloads, short circuits, and ground faults. PowerPacT circuit breaker enclosures have a wide range of field installable accessories to allow customers to reduce inventory without sacrificing flexibility. This shunt trip unit for PowerPacT M- or P-Frame circuit breakers is one of the field installable accessories available. The shunt trip option allows tripping the circuit breaker from a remote location by means of a trip coil energized from a separate supply voltage circuit. When energized, the shunt trip instantaneously opens the circuit breaker. This shunt trip unit requires 24 to 30VDC supply voltage source. This accessory complies with UL standards.

Features:
  • Accessory Type: Shunt Trip
  • For Use With: PowerPact

Specs

–
Country of Origin:

France

USA

Product Type:

Shunt Trip

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy