Shop Resideo Sale
Main product image of Circuit Breaker Lug Shield, Long, for PowerPact J-Frame, S37450
Magnifying glass
Hover image to zoom

Circuit Breaker Lug Shield, Long, for PowerPact J-Frame, S37450

Brand:
Square D
SKU:
S37450
Rating:
(0)
Q&A:
(0)
Circuit Breaker Lug Shield, Long, for PowerPact J-Frame, S37450
Magnifying glass
Hover image to zoom
$186.61 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The TeSys GV5PB/GV6PB product family are three-pole UL 489 motor protection circuit breakers when combined with a contactor that makes up an entire branch circuit. Save panel space and simplify installation using a two-component solution. Features of the product range include selectable trip class 5/ 10/20 and an adjustable short-circuit time of 5 to 13 times Ir. Solutions cover a range of application needs from compact and cost effective to advanced control and predictive alarming. Choose the best offer based on your application needs. Terminal shields are used for front connection with cables or insulated bars. They comprise two parts assembled with captive screws, forming an IP40 cover. The top part is equipped with sliding grids for precise adaptation to cables or insulated bars. The rear part completely blocks off the connection zone. Terminal shields may be mounted upstream and downstream of the circuit breaker. This PowerPact Multistandard, lug shield is a connection accessory and is for a 3P breaker. This lug shield can be mounted in either upstream or downstream positions.

Features:
  • Accessory Type: Lug Shield
  • For Use With: Long Lug

Specs

–
Country of Origin:

USA

Product Type:

Assembly

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy