Shop Limited Time Deals
Main product image of Homeline 42 Circuit Overhead/Underground Ring-Type All-In-One Service Breaker, 30 Space (225A)
Magnifying glass
Hover image to zoom

Homeline 42 Circuit Overhead/Underground Ring-Type All-In-One Service Breaker, 30 Space (225A)

Brand:
Square D
SKU:
SC3042M225PF
Rating:
(0)
Q&A:
(0)
Homeline 42 Circuit Overhead/Underground Ring-Type All-In-One Service Breaker, 30 Space (225A)
Magnifying glass
Hover image to zoom
SC3042M225PF has been discontinued
Discontinued March 15, 2021
This product has been discontinued.

Product Highlights

Product Highlight: Amperage
225, 200 Amps
Product Highlight: Mount
Semi-Flush

Description

Homeline 42 Circuit Overhead/Underground Ring-Type All-In-One Service Breaker, 30 Space (225A)

Specifications:
  • Product Type: All-In-One
  • Line Rated Current : 200 A
  • Short-circuit current : 22 kA
  • Meter socket type : Ringed
  • Mounting : Semi Flush
  • Product Range: Homeline
  • Number of Spaces: 30
  • Number of Circuits: 42
  • Number of Tandem Breakers: 12
  • Hub Type: A-L
  • Electrical Connection: Lugs Line Side, Lugs Service Ground
  • Bypass Type: No Bypass
  • Product Compatibility: Solar Ready

Specs

Product Type:

Meter Box

Amperage:

225

200

Number of Circuits:

42

Mount:

Semi-Flush

Current (amps):

22 kA

Spaces:

30

Phase:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm