Apply to be a TradeMaster!
Main product image of Type 1, 3 Wire Surge Protector (120/240V, 36 kA)
Magnifying glass
Hover image to zoom

Type 1, 3 Wire Surge Protector (120/240V, 36 kA)

Brand:
Square D
SKU:
SDSA1175
Rating:
(3)
Q&A:
(0)
Type 1, 3 Wire Surge Protector (120/240V, 36 kA)
Magnifying glass
Hover image to zoom
$71.73 each
In Stock
In Stock
Get 24 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V

Description

–
Square D brand Surgelogic SDSA1175 SPDs utilize high-energy suppression circuitry that can be located at any point in the electrical system. As a Type 1 rated device, they have the flexibility to be used with or without an Overcurrent Protection Device (OCPD). SDSA1175 SPDs provide surge suppression for equipment from severe transient activity.

Each MOV is individually fused and the products carry a NEMA Type 4X rating suitable for installing indoors, outdoors, or in other harsh environments.

The SDSA1175 is a three-wire surge suppressor designed for 120/240 Vac services.

Specs

–
Product Type:

Surge Protector

Type:

Fused

Voltage:

120/240V
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
5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again and again

The electrical panel surge protector I required was easy to locate on their web site, easy to order, price was reasonable and was actually delivered 2 days earlier than they stated when the order was placed. Great product, easy to install and service was suburb.
Markus
Grand Blanc, MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will keep buying this product from Supply House.

We install one of these on every well pump drive that we install for lightning protection.
Kurt
Jericho, VT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will definitely buy again

Great service and availability. Always a go to.
Shan-grizzle
Jericho, VT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?