Shop Resideo Sale
Main product image of Type 1, 2 Wire Surge Protector (120V, 36 kA)
Magnifying glass
Hover image to zoom

Type 1, 2 Wire Surge Protector (120V, 36 kA)

Brand:
Square D
SKU:
SDSA1175T
Rating:
(0)
Q&A:
(0)
Type 1, 2 Wire Surge Protector (120V, 36 kA)
Magnifying glass
Hover image to zoom
$82.68 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Square D brand Surgelogic SDSA1175 SPDs utilize high-energy suppression circuitry that can be located at any point in the electrical system. As a Type 1 rated device, they have the flexibility to be used with or without an Overcurrent Protection Device (OCPD). SDSA1175 SPDs provide surge suppression for equipment from severe transient activity.

Each MOV is individually fused and the products carry a NEMA Type 4X rating suitable for installing indoors, outdoors, or in other harsh environments.

SDSA1175T is a two-wire surge suppressor designed for 120 Vac services.

Note: This image may not represent the actual item.

Specs

–
Product Type:

Surge Protector

Type:

Fused

Voltage:

120v