Apply to be a TradeMaster!
Main product image of Neutral Block for Heavy Duty Safety Switches, Series F1/F5/F6, SN03
Magnifying glass
Hover image to zoom

Neutral Block for Heavy Duty Safety Switches, Series F1/F5/F6, SN03

Brand:
Square D
SKU:
SN03
Rating:
(0)
Q&A:
(0)
Neutral Block for Heavy Duty Safety Switches, Series F1/F5/F6, SN03
Magnifying glass
Hover image to zoom
$90.19 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Schneider Electric's Square D heavy duty safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. They also come with many field installable or factory installed accessories. This solid neutral assembly is rated for 30A and 60A safety switches. This solid neutral assembly is insulated and groundable. It has one terminal in and one terminal out, with an additional grounding terminal. Each terminal accepts 14 AWG to 3 AWG. This accessory complies with UL and CSA standards.

Features:
  • Switch Accessory Type: Neutral Block
  • For Use With: Heavy Duty Safety Switches Series F1, F5, and F6

Specs

–
Product Type:

Block

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy