Shop Resideo Sale
Main product image of Solid Neutral Assembly Kit (200A, 12-4 AWG Aluminum, 14-4 AWG Copper), SN1200
Magnifying glass
Hover image to zoom

Solid Neutral Assembly Kit (200A, 12-4 AWG Aluminum, 14-4 AWG Copper), SN1200

Brand:
Square D
SKU:
SN1200
Rating:
(0)
Q&A:
(0)
Solid Neutral Assembly Kit (200A, 12-4 AWG Aluminum, 14-4 AWG Copper), SN1200
Magnifying glass
Hover image to zoom
$1,032.26 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1200 Amps

Description

–
Schneider Electric's Square D heavy duty safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. They have been designed to have a significantly higher durability than a standard switch and have a durability three times greater than NEMA standard making it ideal for all your commercial and industrial needs. This solid neutral assembly is one of those accessories which can be used in either the PowerPacT M, 800A enclosure or the PowerPacT P, 1200A enclosure. This solid neutral assembly is insulated and groundable. It has four terminals in and four terminals out, with two additional grounding terminal. Each terminal accepts 3/0 AWG to 500kcmil. This accessory complies with UL and CSA standards. This accessory complies with UL and CSA standards

Features:
  • Accessory Type: Solid Neutral Assembly Kit

Specs

–
Country of Origin:

USA

AWG:

12-4

Amperage:

1200

Product Type:

Assembly Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy