Apply to be a TradeMaster!
Main product image of Overhead/Underground Ring-Type, 4 Jaw Meter Socket, 600V, 5R (200A)
Magnifying glass
Hover image to zoom

Overhead/Underground Ring-Type, 4 Jaw Meter Socket, 600V, 5R (200A)

Brand:
Square D
SKU:
URTRS213B
Rating:
(0)
Q&A:
(0)
Overhead/Underground Ring-Type, 4 Jaw Meter Socket, 600V, 5R (200A)
Magnifying glass
Hover image to zoom
$157.07 each
In Stock
In Stock
Get 2 Mon, Sep 14
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
200 Amps
Product Highlight: Voltage
600V
Product Highlight: Mount
Surface

Description

Overhead/Underground Ring-Type, 4 Jaw Meter Socket, 600V, 5R (200A)

Specifications:
  • Product Type: Meter Socket
  • Meter Socket Type: Ringed
  • Hub Type: A ACP Closing plate
  • Meter Socket rated current: 200 A
  • Number of Jaws: 4 w/out jaw release
  • Bypass Type: No Bypass
  • Ue rated operational voltage: 600 VAC
  • Wire Configuration: 3 Wire
  • Device Mounting: Surface
  • Enclosure Rating: NEMA 3R
  • Box Number: 5R

Specs

Amperage:

200

Voltage:

600V

Mount:

Surface

Phase:

1

Wiring:

3 Wire

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy