Shop Limited Time Deals
Main product image of 2 Gang Horizontal Overhead/Underground Ringless, 4 Jaw Meter Socket, 600V, 17R (200A)
Magnifying glass
Hover image to zoom

2 Gang Horizontal Overhead/Underground Ringless, 4 Jaw Meter Socket, 600V, 17R (200A)

Brand:
Square D
SKU:
UT2R2122B
Rating:
(0)
Q&A:
(0)
2 Gang Horizontal Overhead/Underground Ringless, 4 Jaw Meter Socket, 600V, 17R (200A)
Magnifying glass
Hover image to zoom
UT2R2122B has been discontinued
Discontinued March 15, 2021
This product has been discontinued.

Product Highlights

Product Highlight: Amperage
200 Amps
Product Highlight: Voltage
600V

Description

2 Gang Horizontal Overhead/Underground Ringless, 4 Jaw Meter Socket, 600V, 17R (200A)

Specifications:
  • Product Type: Meter Socket
  • Meter Socket Type: Ringless
  • Number of meter sockets: 2
  • Hub Type: A ACP Closing plate
  • Number of Phases: 1
  • Meter Socket rated current: 200 A
  • Number of Jaws: 4 w/out jaw release
  • Bypass Type: No Bypass
  • Ue rated operational voltage: 600 VAC
  • Wire Configuration: 3 Wire
  • Enclosure Rating: NEMA 3R
  • Box Number: 17R

Specs

Amperage:

200

Voltage:

600V

Phase:

1

Wiring:

3 Wire

Configuration:

Horizontal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm