Apply to be a TradeMaster!
Main product image of Overhead/Undergound Ringless, 4 Jaw Meter Socket, 600V (320A)
Magnifying glass
Hover image to zoom

Overhead/Undergound Ringless, 4 Jaw Meter Socket, 600V (320A)

Brand:
Square D
SKU:
UTH43369T
Rating:
(0)
Q&A:
(0)
Overhead/Undergound Ringless, 4 Jaw Meter Socket, 600V (320A)
Magnifying glass
Hover image to zoom
$890.83 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
320 Amps
Product Highlight: Voltage
600V
Product Highlight: Mount
Surface
Product Highlight: Warranty
18 Month Warranty

Description

–
Square D UTH43369T meter socket is a power distribution panel used in single phase residential applications. This meter socket is a ringless type with lever bypass, and underground or overhead service feed. It also is rated at 320A with 4 jaws. This product has 10,000 RMS Symmetrical Amperes short circuit current rating and is UL listed.

Specifications:
  • Product Type: Meter Socket
  • Meter Socket Type: Ringless
  • Hub Type: A-L ACPL closing plate
  • Meter Socket rated current: 320 A
  • Number of Jaws: 4 with jaw release
  • Bypass Type: Lever Bypass
  • Ue rated operational voltage: 600 VAC
  • Enclosure Material: Steel
  • Wire Configuration: 3 Wire
  • Device Mounting: Surface
  • Enclosure Rating: NEMA 3R

Specs

–
Product Type:

Meter Socket

Amperage:

320

Voltage:

600V

Mount:

Surface

Phase:

1

Wiring:

3 Wire

Enclosure Type:

NEMA-3R

Warranty:

18 Month

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy