Shop Resideo Sale
Main product image of Wall Mounting Transformer Bracket, for Premium 30 Energy Efficient Transformers, WMB363364
Magnifying glass
Hover image to zoom

Wall Mounting Transformer Bracket, for Premium 30 Energy Efficient Transformers, WMB363364

Brand:
Square D
SKU:
WMB363364
Rating:
(0)
Q&A:
(0)
Wall Mounting Transformer Bracket, for Premium 30 Energy Efficient Transformers, WMB363364
Magnifying glass
Hover image to zoom
$706.70 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall

Description

–
As the industry leading designer, manufacturer, and supplier of low voltage, general purpose transformers. Schneider Electric has the expertise necessary to meet your increased demands by providing reliable products and outstanding support services. Resin-filled general purpose transformers are epoxy encapsulated. The enclosure has no openings, making resin-filled transformers ideal for use indoor or outdoor where airborne particles or contaminants could be detrimental to operation. The core-and-coil assembly is embedded in an epoxy resin compound and wall mounted for maximum protection. This wall mounting bracket is an mounting accessory. This Wall Mounting Brackets, D18 and H18 Transformer, Left and Right, is a wall mount mounting accessory, and is made of grey painted steel and is used for indoor/outdoor applications. Dimensions are 13.25 in (H), 2.38 in (W), 25.62 in (D). This product comes with an 18 month warranty.

Features:
  • Transformer Accessory Type: Wall Mounting Bracket

Specs

–
Product Type:

Transformer

Mount:

Wall

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy