Apply to be a TradeMaster!
Main product image of 2 Hole Polypropylene Pushbutton Switch Enclosure, XACA02H7
Magnifying glass
Hover image to zoom

2 Hole Polypropylene Pushbutton Switch Enclosure, XACA02H7

Brand:
Square D
SKU:
XACA02H7
Rating:
(0)
Q&A:
(0)
2 Hole Polypropylene Pushbutton Switch Enclosure, XACA02H7
Magnifying glass
Hover image to zoom
$225.51 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This Harmony XACA02H7 is an empty pendant control station with 2 vertical openings for control circuit. This yellow control station is double insulated and its enclosure material polypropylene. It is part of the range Harmony XAC pendant control stations for diameter 22mm plastic signaling units.

Features:
  • Number of Holes: 2
  • Material: Polypropylene
  • Resistance Features: Shock Resistant

Specs

–
Product Type:

Enclosure

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy