Shop Resideo Sale
Main product image of Push-Button Switch, 0.87" Mounting Hole Dia, Momentary NO, XB4BA21
Magnifying glass
Hover image to zoom

Push-Button Switch, 0.87" Mounting Hole Dia, Momentary NO, XB4BA21

Brand:
Square D
SKU:
XB4BA21
Rating:
(0)
Q&A:
(0)
Push-Button Switch, 0.87" Mounting Hole Dia, Momentary NO, XB4BA21
Magnifying glass
Hover image to zoom
$24.00 each
In Stock
In Stock
Get 12 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Metal
Product Highlight: Diameter
22mm Diameter

Description

–
XB4BA21 is a Push-Button Switch, 0.87" Mounting Hole Dia, Momentary (MO) NO manufactured by Square-D.

Specs

–
Country of Origin:

France

Approvals:

CE

UL

CSA

Color:

Black

Series:

XB4

Material:

Metal

Product Type:

Push Button

Diameter:

22mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy