Apply to be a TradeMaster!
Main product image of Selector Switch, 3 Positions, Momentary , Black Knob NEMA4X & 13, XB4BD53
Magnifying glass
Hover image to zoom

Selector Switch, 3 Positions, Momentary , Black Knob NEMA4X & 13, XB4BD53

Brand:
Square D
SKU:
XB4BD53
Rating:
(0)
Q&A:
(0)
Selector Switch, 3 Positions, Momentary , Black Knob NEMA4X & 13, XB4BD53
Magnifying glass
Hover image to zoom
$44.10 each
In Stock
In Stock
Get 1 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Diameter
22mm Diameter
Product Highlight: Voltage
600V
Product Highlight: Material
Metal

Description

–
XB4BD53 is a Selector Switch, 3 Positions, Momentary (MO), Black Knob NEMA4X & 13 manufactured by Square-D.

Specs

–
Color:

Black

Approvals:

CE

CSA

UL

Series:

XB4

Diameter:

22mm

Voltage:

600V

Country of Origin:

France

Material:

Metal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy