Shop Resideo Sale
Main product image of 0.87" Mount Hole, Extended Mushroom Head, Pushbutton Switch Only Round, Red Pushbutton, Nonilluminated, Maintained , Momentary , XB4BS8445
Magnifying glass
Hover image to zoom

0.87" Mount Hole, Extended Mushroom Head, Pushbutton Switch Only Round, Red Pushbutton, Nonilluminated, Maintained , Momentary , XB4BS8445

Brand:
Square D
SKU:
XB4BS8445
Rating:
(0)
Q&A:
(0)
0.87" Mount Hole, Extended Mushroom Head, Pushbutton Switch Only Round, Red Pushbutton, Nonilluminated, Maintained , Momentary , XB4BS8445
Magnifying glass
Hover image to zoom
$104.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
40mm Diameter
Product Highlight: Color
Red
Product Highlight: Material
Metal

Description

–
XB4BS8445 is a 0.87" Mount Hole, Extended Mushroom Head, Pushbutton Switch Only Round, Red Pushbutton, Nonilluminated, Maintained (MA), Momentary (MO), Shock and Vibration Resistant manufactured by Square-D.

Specs

–
Diameter:

40mm

Approvals:

UL

CSA

CE

Color:

Red

Country of Origin:

Czech Republic

Series:

XB4

Product Type:

Push Button

Material:

Metal

Illuminated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy