Shop Resideo Sale
Main product image of Black Complete Selector Switch
Magnifying glass
Hover image to zoom

Black Complete Selector Switch

Brand:
Square D
SKU:
XB5AD33
Rating:
(0)
Q&A:
(0)
Black Complete Selector Switch
Magnifying glass
Hover image to zoom
$72.52 each
In Stock
In Stock
Get 4 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black
Product Highlight: Diameter
22mm Diameter
Product Highlight: Voltage
600V
Product Highlight: Amperage
10 Amps
Product Highlight: Position
Normally Open

Description

–
Black Complete Selector Switch

This Harmony XB5, modular black selector switch has 3 positions, operates with a stay-put mechanism and uses screw clamp terminals. This selector switch provides a versatile interface for controlling your machines. It is easily installed into standard 22mm diameter cut-outs and connected to your control circuits with simple screw-clamp connections. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.

Specs

–
Material:

Plastic

Approvals:

CSA

CE

UL

Series:

XB5

Color:

Black

Product Type:

Push Button

Diameter:

22mm

Country of Origin:

France

Voltage:

600V

Amperage:

10

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy