Apply to be a TradeMaster!
Main product image of Heavy Duty Limit Switch (240V, 10A)
Magnifying glass
Hover image to zoom

Heavy Duty Limit Switch (240V, 10A)

SKU:
XCKJ10511H7
Rating:
(0)
Q&A:
(0)
Heavy Duty Limit Switch (240V, 10A)
Magnifying glass
Hover image to zoom
$160.48 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged


Note: Image may not be exact representation of item.


Schneider Electric / Square D OsiSense® 2-Pole Limit switch has the voltage rating of 240 VAC/250 VDC and the current rating 10 Amps. It features zinc alloy body construction for enhanced durability and strength. It uses a spring return roller lever thermoplastic actuator with rotary head for controlled operation. It measures 1.570 Inch x 1.730 Inch x 3.030 Inch. Limit switch has screw clamp terminals with one cable entry tapped for 1/2-Inch NPT cable gland for electrical connection. It has 1 NO/1 NC contact configuration that offers snap action. It offers short circuit protection at 10 Amps using gG cartridge fuse.


Limit switch has the rated operational current rating of 3 Amps at 240 VAC and 0.27 Amps at 250 VDC. It has the rated insulation voltage rating of 300/500 Volts and the rated impulse withstand voltage rating of 6 kilo-Volts. It operates at 4.92 feet/second maximum actuation speed and produces 5000000 maximum switching frequency cycles at 0.5 load factor for delivering maximum electrical durability. It has the operating temperature ranging from -13 to 158 deg F and the storage temperature ranging from -40 to 158 deg F. It is ideal for using in heavy-duty applications. It uses NEMA 1/2/4/12 IP 66 enclosure for optimum safety. Limit switch is UL listed/CE marked and CSA certified.


Specifications:

  • Limit Switch Style: Heavy Duty Limit Switch
  • Basic Actuator Style - Limit Switch: Rotary
  • Actuator Style - Limit Switch: Rotary, Roller Lever
  • Actuator Location - Limit Switch: Side
  • Item: Heavy Duty Limit Switch
  • AC Contact Rating - Limit Switch: 10A @ 240V
  • DC Contact Rating - Limit Switch: 10A @ 240V
  • Contact Form- Switches: 1NC/1NO
  • Actuator Length - Limit Switch 1.61"
  • Body Height - Limit Switch: 4.01"
  • Body Width - Limit Switch: 1.57"
  • Body Depth - Limit Switch: 2.36"
  • Boot Sealed Actuator - Limit Switch: No
  • Threaded for Panel Mounting - Limit Switch: No
  • Body Style - Limit Switch: Standard
  • NEMA Rating: 1, 2, 4, 12, 13
  • Wiring Entry: 1/2" NPT
  • Electrical Connection: Screw Terminals
  • IP Rating: 66
  • Movement: CW, CCW
  • Travel: Total Travel 90 Degrees
  • Series: XCKJ
  • Operating Temp. Range: -13 Degrees to 158 Degrees F
  • Roller Material: Thermoplastic
  • Roller Dia.: 0.87"
  • Roller Width: 0.20"
  • Body Material: Zinc
  • Operating Force: 2.21 in.-lb
  • Standards: UL, CSA, CE

Specs

–
Product Type:

Limit Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy