Shop Resideo Sale
Main product image of 1 N/C Spring Return Contact Block, 10A, Front Mount
Magnifying glass
Hover image to zoom

1 N/C Spring Return Contact Block, 10A, Front Mount

Brand:
Square D
SKU:
ZB2BE102
Rating:
(1)
Q&A:
(0)
1 N/C Spring Return Contact Block, 10A, Front Mount
Magnifying glass
Hover image to zoom
$11.53 each
In Stock
In Stock
Get 3 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
10 Amps
Product Highlight: Position
Normally Closed
Product Highlight: Mount
Front

Description

–
The ZB2BE102 is a spring return single Contact Block for slow-break operation. It features 1NC contact configuration and 13 to 15N operating force. It suitable for use with Square D Type ZA2, ZB2 pushbutton switches.

This additionnal contact block for high power switching is a separate component of diameter 22mm XB4 or XB5 ranges It features a single NC contact block and screw connection type. It is easily fitted on the back of high power switching contacts ZBE50x.
  • Front mounting
  • 1000000-cycle mechanical durability
  • Screw clamp terminals, connection capacity - 2 x 1.5mm with cable end, 1 x 2.5mm without cable end
  • Compatibility with XACA, XB4 and XB5
  • 6kV conforming to IEC 60947-1 rated impulse withstand voltage

Specs

–
Approvals:

UL

CSA

CE

Country of Origin:

Indonesia

Contact Material:

Silver Alloy

Product Type:

Contact Block

Voltage:

600V

Amperage:

10

Position:

Normally Closed

Mount:

Front

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
100% would recommend this product
2
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product is fine

Delivery was long
RC
Indianapolis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy