Apply to be a TradeMaster!
Main product image of Orange Square Flush Illum Complete Pushbutton
Magnifying glass
Hover image to zoom

Orange Square Flush Illum Complete Pushbutton

Brand:
Square D
SKU:
ZB5CW353
Rating:
(0)
Q&A:
(0)
Orange Square Flush Illum Complete Pushbutton
Magnifying glass
Hover image to zoom
$20.58 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange
Product Highlight: Material
Plastic

Description

–
Orange Square Flush Illum Pushbutton Head 22mm Spring Return for Integral LED

This orange flush illuminated button head provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is very distinguishable visually at a distance thanks to illuminated, clear color and by touch due to flush element. It minimizes errors in machine control. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It makes it ideal for operation in harsh environments.

Specs

–
Color:

Orange

Light:

LED

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy