Apply to be a TradeMaster!
Main product image of Black Square Selector Switch Head
Magnifying glass
Hover image to zoom

Black Square Selector Switch Head

Brand:
Square D
SKU:
ZB6CD28
Rating:
(0)
Q&A:
(0)
Black Square Selector Switch Head
Magnifying glass
Hover image to zoom
$15.43 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Plastic

Description

–
Black square selector switch head Dial 16 2-position stay put

This Harmony ZB6CD28 is a black square selector switch head, 2-position stay put. It is part of the range Harmony XB6 diameter 16mm monolithic plastic push buttons, switches, and pilot lights.

Specs

–
Color:

Black

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy