Shop Resideo Sale
Main product image of Harmony XB4, 1 N/O Single Contact Block w/ Spring Clamp Terminal, Front Mount
Magnifying glass
Hover image to zoom

Harmony XB4, 1 N/O Single Contact Block w/ Spring Clamp Terminal, Front Mount

Brand:
Square D
SKU:
ZBE1015
Rating:
(0)
Q&A:
(0)
Harmony XB4, 1 N/O Single Contact Block w/ Spring Clamp Terminal, Front Mount
Magnifying glass
Hover image to zoom
$11.38 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Front

Description

–
Harmony XB4, Single contact block, silver alloy, spring clamp terminal, 1 NO

Specifications:
  • Range of Product: Harmony XB5, Harmony XB4
  • Product or Component Type: Contact block
  • Device short name: ZBE
  • Sale per indivisible quantity: 4
  • IP degree of protection: IP20 IEC 60529
  • Contact operation: Slow-break
  • Contact block type:Single
  • Contacts usage: Standard contacts
  • Connections - terminals: Spring clamp terminals

Specs

–
Country of Origin:

France

Approvals:

CSA

UL

CE

Series:

XB4

Illuminated:

No

Contact Configuration:

1NO

Positive Opening:

No

Poles:

1

Contact Material:

Silver Alloy

Hermetically Sealed:

No

Product Type:

Contact Block

Mount:

Front

Type:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy