Apply to be a TradeMaster!
Main product image of Push Button Light Module (110/120V)
Magnifying glass
Hover image to zoom

Push Button Light Module (110/120V)

Brand:
Square D
SKU:
ZBVG1
Rating:
(0)
Q&A:
(0)
Push Button Light Module (110/120V)
Magnifying glass
Hover image to zoom
$33.00 each
In Stock
In Stock
Get 1 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110-120V
Product Highlight: Diameter
22mm Diameter
Product Highlight: Color
White

Description

–
This Harmony ZB, XB5 white Light block operates with a universal LED. It is supplied with 110V to 120V AC and uses screw clamp terminals. It has a plastic body. This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push-button or selector switch units via clip together assembly and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by universal LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. It features high endurance LED lighting for less replacement and process downtimes. Vibration resistant screw clamp connection terminals ensure high vibration resistance making product suitable installation on high impact machine. Certified and approved for meeting requirements throughout all continents: EN/IEC, UL, NEMA, CSA, CCC, Gost, JIS and many more. They have UL and CE markings and have ratings up to IP66 and IP69K.

Features:
  • Compatible with improved color heads
  • Universal LED block to be used for all colors
  • Quick and easy assembly and disassembly
  • Excellent mechanical connection with operator head
  • A wide choice of contact blocks for general purposes or specific applications (low current, standard)


Specs

–
Series:

XB4

Approvals:

CE

UL

CSA

Voltage:

110-120V

Diameter:

22mm

Country of Origin:

France

Type:

LED Bulb

Color:

White

Connections:

Screw Clamp Terminals

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy