Apply to be a TradeMaster!
Filter menu expanded

Filters

11 items
Reset

SORT

Product Availability
–

Size
–

1/2" (2)
3/4" (3)
1" (5)
1-1/4" (1)
1-1/2" (2)
2" (5)
3" (2)
4" (2)

Price Range
–

$10 to $15 (1)
$15 to $20 (2)
$20 to $25 (2)
$25 to $30 (3)
$30 to $35 (1)
$40 to $45 (1)
$45 to $50 (1)

Stainless Steel Butt-Weld Sch 40 Concentric Reducers

Help Face
Need a little help?
11 items
Grid
List
Compare
Product Image of 3/4" x 1/2" Sch 40 Stainless Steel Butt-Weld Concentric Reducer
$19.76 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1" x 1/2" Sch 40 Stainless Steel Butt-Weld Concentric Reducer
$29.20 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1" x 3/4" Sch 40 Stainless Steel Butt-Weld Concentric Reducer
$23.37 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1-1/4" x 1" Sch 40 Stainless Steel Butt-Weld Concentric Reducer
$29.20 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1-1/2" x 1" Sch 40 Stainless Steel Butt-Weld Concentric Reducer
$14.82 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 2" x 3/4" Sch 40 Stainless Steel Butt-Weld Concentric Reducer
$49.89 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 2" x 1" Sch 40 Stainless Steel Butt-Weld Concentric Reducer
$22.01 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 2" x 1-1/2" Sch 40 Stainless Steel Butt-Weld Concentric Reducer
$17.53 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 4" x 2" Sch 40 Stainless Steel Butt-Weld Concentric Reducer
$40.42 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 3" x 2" Sch 40 Stainless Steel Butt-Weld Concentric Reducer
$28.31 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 4" x 3" Sch 40 Stainless Steel Butt-Weld Concentric Reducer
$30.99 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About Stainless Steel Butt-Weld Sch 40 Concentric Reducers

Stainless Steel Butt-Weld Sch 40 Concentric Reducers are fittings that join two different pipe sizes in a stainless steel butt-weld system. The Merit Brass reducers listed here are listed for Schedule 40 applications and come in sizes such as 3/4 inch by 1/2 inch, 1 inch by 3/4 inch, and 1-1/2 inch by 1 inch. A concentric design keeps both ends on a common centerline, which suits runs where the pipe needs to stay aligned. Pipefitters and mechanical contractors pick butt-weld reducers when a welded joint is specified rather than a threaded or grooved connection. Choosing the correct size pair and schedule before ordering matters because a reducer that doesn't match the pipe will stall the job and force a return trip to the supplier.

Subcategories

  • 3/4 Inch by 1/2 Inch Reducers: Reducers in the 3/4 inch by 1/2 inch size join 3/4 inch pipe to 1/2 inch pipe in a stainless steel butt-weld run. Pipefitters use them where the line size changes. The Merit Brass listing for this size is a Schedule 40 stainless steel concentric reducer. Verify the pipe schedule before ordering.
  • 1 Inch Reducers: One inch reducers start from 1 inch pipe and reduce to a smaller size, with 1 inch by 1/2 inch and 1 inch by 3/4 inch listed from Merit Brass. Mechanical contractors use them when a 1 inch line reduces to a smaller branch or connection. Both are stainless steel butt-weld Schedule 40 concentric reducers. Pick the small end size by the connecting pipe.
  • 1-1/4 Inch by 1 Inch Reducers: The 1-1/4 inch by 1 inch reducer joins 1-1/4 inch pipe to 1 inch pipe. Installers use it to make that one size transition in Schedule 40 stainless runs. Merit Brass lists it as a butt-weld concentric reducer. Confirm both end sizes against the pipe on the job.
  • 1-1/2 Inch by 1 Inch Reducers: The 1-1/2 inch by 1 inch reducer joins 1-1/2 inch pipe to 1 inch pipe. Pipefitters use it where the larger line feeds a smaller one in a Schedule 40 stainless system. Merit Brass lists it as a butt-weld concentric reducer. Check the weld ends against the pipe schedule before ordering.

Buying Guide

Start with the two pipe sizes on the run. Sizes are listed large end first, then small end, so a 1 inch by 3/4 inch reducer joins 1 inch pipe to 3/4 inch pipe. Listed sizes include 3/4 inch by 1/2 inch, 1 inch by 1/2 inch, 1 inch by 3/4 inch, 1-1/4 inch by 1 inch, and 1-1/2 inch by 1 inch.

Next, confirm the schedule. The reducers listed here carry the Schedule 40 application, so pair them with Schedule 40 pipe. Check the pipe markings before ordering so the wall thickness matches at the weld joint.

When selecting Stainless Steel Butt-Weld Sch 40 Concentric Reducers, also check the joint type and the alignment. Butt-weld ends call for welded installation, so confirm the crew and procedure are ready. A concentric reducer keeps the centerline shared, which fits runs where both pipe sections stay in line.

Finally, match the material to the system. The listing names stainless steel, but the grade needed on a project comes from the spec sheet, so verify it against the product page before ordering. Order a few extra fittings when the layout is still changing, and record the full size pair on the work order to avoid mix-ups at the shop. Keeping the sizes straight on the ticket saves time when several reducers ship to one jobsite.

Frequently Asked Questions

What sizes do stainless steel butt-weld Sch 40 concentric reducers come in?

Stainless Steel Butt-Weld Sch 40 Concentric Reducers from Merit Brass are listed in sizes including 3/4 inch by 1/2 inch, 1 inch by 1/2 inch, 1 inch by 3/4 inch, 1-1/4 inch by 1 inch, and 1-1/2 inch by 1 inch. Check the category for any other size pair a job needs.

What does concentric mean on a reducer?

A concentric reducer on a butt-weld run narrows the pipe while keeping both ends on the same centerline. Stainless Steel Butt-Weld Sch 40 Concentric Reducers use that layout, which suits runs where the pipe sections stay in line.

What schedule are these stainless reducers?

The Merit Brass stainless steel butt-weld concentric reducers listed here carry a Schedule 40 application. Pair them with Schedule 40 pipe and confirm the schedule before ordering.

How do I read the size on a butt-weld reducer?

Sizes on stainless steel butt-weld Sch 40 concentric reducers list the large end first, such as 1-1/4 inch by 1 inch. The first number is the larger pipe size and the second is the smaller.

Are these reducers threaded or welded?

Stainless Steel Butt-Weld Sch 40 Concentric Reducers are butt-weld fittings, so they install by welding to the pipe. Use a different fitting style if the job calls for threaded or grooved connections.

Didn't find what you're looking for? 
Let us know
.