Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Size
–

1-1/4" (1)
1-1/2" (1)
2" (1)
2-1/2" (1)
4" (1)

Price Range
–

$30 to $35 (1)
$35 to $40 (1)
$70 to $80 (3)

Stainless Steel Butt-Weld Sch 40 Stub Ends

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of 1-1/4" Sch 40 Stainless Steel Butt-Weld Stub End
$73.17 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1-1/2" Sch 40 Stainless Steel Butt-Weld Stub End
$33.59 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 2" Sch 40 Stainless Steel Butt-Weld Stub End
$36.55 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 2-1/2" Sch 40 Stainless Steel Butt-Weld Stub End
$75.58 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 4" Sch 40 Stainless Steel Butt-Weld Stub End
4" Sch 40 Stainless Steel Butt-Weld Stub End
SKU: 04426-64-MERIT
Merit Brass
SKU: 04426-64-MERIT
Brand: Merit Brass
$71.41 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About Stainless Steel Butt-Weld Sch 40 Stub Ends

Stainless Steel Butt-Weld Sch 40 Stub Ends are stainless steel butt-weld fittings listed for Schedule 40 applications. The sampled records come from Merit Brass and show sizes of 1-1/4 inch, 1-1/2 inch, 2 inch, 2-1/2 inch and 4 inch. Each record carries the Schedule 40 application listing, which makes schedule the first detail to check when matching a stub end to existing pipe. Stainless steel is the listed material in every product name. The product descriptions are brief and note that images may not represent the actual item, so size and schedule are the details to rely on when selecting one. A mismatch in either shows late in the job, when fixing it costs the most time. Confirming both before ordering keeps a stainless piping job on schedule and avoids a return trip to the supplier.

Subcategories

  • 1-1/4 Inch and 1-1/2 Inch Stub Ends: The 1-1/4 inch and 1-1/2 inch stub ends from Merit Brass are stainless steel butt-weld fittings listed for Schedule 40 applications. Installers choose these sizes when the stainless line being worked on is 1-1/4 inch or 1-1/2 inch. Size is the primary spec on each record, so match it to the existing pipe. The listing notes that the image may not represent the actual item.
  • 2 Inch and 2-1/2 Inch Stub Ends: The 2 inch and 2-1/2 inch stub ends from Merit Brass are stainless steel butt-weld fittings listed for Schedule 40 applications. Contractors specify them for stainless Schedule 40 runs at those sizes. Each record lists Schedule 40 as the application, so the pipe schedule should match the line being tied in.
  • 4 Inch Stub Ends: The 4 inch stub end from Merit Brass is a stainless steel butt-weld fitting listed for Schedule 40 applications. It is the largest size among the sampled records. Installers choose it for 4 inch stainless Schedule 40 piping. As with the other sizes, the listing notes that the image may not represent the actual item.

Buying Guide

Start with size and schedule. The sampled stub ends list sizes of 1-1/4 inch, 1-1/2 inch, 2 inch, 2-1/2 inch and 4 inch, and each record lists Schedule 40 as the application. Pick the stub end whose size and schedule match the stainless pipe it will connect to. Each size is a separate record, so a 2 inch listing doesn't cover 2-1/2 inch needs. Record the size and schedule for every tie-in on the job, then compare them with the sizes and application listing on each product page.

Next, confirm the material and connection style. The sampled records describe stainless steel butt-weld stub ends from Merit Brass. The records don't state a stainless grade, pressure rating or temperature rating, so check the full product page and the project specification for those details before ordering. When comparing Stainless Steel Butt-Weld Sch 40 Stub Ends, treat any missing spec as a question to resolve, not an assumption to make.

Finally, read the descriptions closely. They note that the image may not represent the actual item, so rely on the size and application fields rather than the photo. Build the material list by size and schedule and double-check each line before submitting the order. If the existing pipe is unmarked, measure it and confirm the size and schedule before buying, since a wrong size means a second trip.

Frequently Asked Questions

What sizes do Stainless Steel Butt-Weld Sch 40 Stub Ends come in?

The sampled Stainless Steel Butt-Weld Sch 40 Stub Ends from Merit Brass list sizes of 1-1/4 inch, 1-1/2 inch, 2 inch, 2-1/2 inch and 4 inch. The sample isn't the full assortment, so check the category page for other sizes.

What schedule are Stainless Steel Butt-Weld Sch 40 Stub Ends?

Every sampled record lists Schedule 40 as the application. Stainless Steel Butt-Weld Sch 40 Stub Ends should be matched to the pipe schedule on the job. Verify the schedule on the exact product page before ordering.

Who makes the stainless butt-weld stub ends on this page?

The sampled Stainless Steel Butt-Weld Sch 40 Stub Ends list Merit Brass as the brand. Each product name identifies the stub end as stainless steel and butt-weld. Confirm the brand on the product page for any specific size.

Do the listings give a stainless grade or pressure rating?

The sampled records for Stainless Steel Butt-Weld Sch 40 Stub Ends list size and Schedule 40 application but don't state a grade, pressure rating or temperature rating. Check the full product page and the project specification for those details before ordering. Remaining questions should go to the manufacturer.

Are the product photos accurate for these stub ends?

The records for Stainless Steel Butt-Weld Sch 40 Stub Ends note that the image may not represent the actual item. Rely on the size and application fields when selecting one. Confirm details on the product page before ordering.

Didn't find what you're looking for? 
Let us know
.