Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Size
–

1/2" (2)
1" (2)

Price Range
–

$5 to $10 (1)
$10 to $15 (1)
$20 to $25 (1)
$30 to $35 (1)

Stainless Steel PEX Crimp Adapters

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 1/2" CTS Transition Adapter (Spigot x SS Pex Barb)
$9.24 each
BOX UP & SAVE 10%
$207.50 box of 25
$8.30 each
In Stock
Get 26 by Mon, Nov 23
In Stock
Get 26 by Mon, Nov 23
Compare
Product Image of 1" CTS Transition Adapter (Spigot x SS PEX Barb)
$13.86 each
BOX UP & SAVE 8%
$318.50 box of 25
$12.74 each
In Stock
Get 11 by Tue, Nov 24
In Stock
Get 11 by Tue, Nov 24
Compare
Product Image of 1/2" CTS Transition Adapter (Socket x SS Pex Barb)
$20.50 each
BOX UP & SAVE 10%
$460.50 box of 25
$18.42 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 1" CTS Transition Adapter (Socket x SS PEX Barb)
$32.21 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Articles
More About Stainless Steel PEX Crimp Adapters

Stainless Steel PEX Crimp Adapters are transition fittings that join PEX tubing to CTS CPVC. The Spears models listed here use a stainless steel reinforced PEX barb for extra strength. Each adapter pairs that barb with either a spigot end or a socket end. The spigot version connects to CPVC sockets, while the socket version converts directly to pipe. Sizes in the listing include 1/2" and 1", so a contractor can match the adapter to the run being converted and the CPVC already in place. When a PEX section has to meet CPVC, the transition fitting is the point where that change happens. Choosing the correct end type and size before the job starts keeps the connection straightforward and avoids a return trip for a different part.

Subcategories

  • Spigot x SS PEX Barb Adapters: Spigot by stainless steel PEX barb adapters connect PEX tubing to CPVC sockets. Contractors use them when a PEX run has to terminate in an existing socket fitting. The listing includes 1/2" and 1" versions. The barb is stainless steel reinforced for extra strength.
  • Socket x SS PEX Barb Adapters: Socket by stainless steel PEX barb adapters convert directly to pipe. Installers use them when a PEX section has to connect to CPVC pipe rather than a socket fitting. The listing includes 1/2" and 1" versions. Each carries a stainless steel reinforced barb.
  • 1/2" Transition Adapters: The 1/2" transition adapters from Spears are listed in both spigot and socket versions. Contractors use the smaller size when converting a 1/2" PEX connection to CTS CPVC. Each version pairs the 1/2" size with a stainless steel reinforced PEX barb.
  • 1" Transition Adapters: The 1" transition adapters from Spears are listed in both spigot and socket versions. Contractors use the larger size when converting a 1" PEX connection to CTS CPVC. Each version pairs the 1" size with a stainless steel reinforced PEX barb.

Buying Guide

Start with the end type, because it decides how the adapter meets the CPVC. A spigot by stainless steel PEX barb adapter connects to CPVC sockets, so it suits a run where a socket fitting is already in place. A socket by stainless steel PEX barb adapter converts directly to pipe, so it suits a run where bare CPVC tubing is the connection point. Next, match the size. The listing shows 1/2" and 1" adapters, and the size should match both the PEX tubing and the CTS CPVC being joined. Confirm both before ordering, since a transition fitting only works when each end fits its pipe. When comparing Stainless Steel PEX Crimp Adapters, read the product name for the end type and size, because the listed Spears adapters share one description and differ in those two details. The stainless steel reinforcement adds strength to the barb, which matters on any job where the fitting will be hard to reach later. Finally, confirm the existing CPVC is CTS sized, since these adapters are described for CTS CPVC conversion. When a job needs several transitions, tally the spigot and socket counts by size before ordering so the parts match the planned layout of the system.

Frequently Asked Questions

What do Stainless Steel PEX Crimp Adapters do on a job?

Stainless Steel PEX Crimp Adapters transition PEX tubing to CTS CPVC. The Spears adapters listed use a stainless steel reinforced PEX barb on one end. The other end is a spigot or a socket, depending on the version.

When do I need the spigot version instead of the socket version?

Use the spigot by stainless steel PEX barb version when the PEX run connects to CPVC sockets. Use the socket version when the adapter converts directly to pipe. Stainless Steel PEX Crimp Adapters in both end types are in the listing.

What sizes do the Spears PEX to CPVC transition adapters come in?

The Stainless Steel PEX Crimp Adapters in the listing include 1/2" and 1" sizes. Both sizes appear in spigot and socket versions. Check the product name for the exact size and end type before ordering.

Why do these adapters have stainless steel reinforcement?

The Spears description lists these Stainless Steel PEX Crimp Adapters as stainless steel reinforced for extra strength. Each product name also calls out an SS PEX barb.

How can I tell which adapter I'm ordering?

The product names for the Stainless Steel PEX Crimp Adapters spell out the details. Each name lists the size, the end type, either Spigot x SS PEX Barb or Socket x SS PEX Barb, and the CTS designation. Read the name first, then confirm it against the run.

Didn't find what you're looking for? 
Let us know
.