Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Width (Wall Opening)
–

6" (1)
8" (1)
10" (1)

Height (Wall Opening)
–

6" (1)
8" (1)
10" (1)

Overall Size
–

7-5/8" x 7-5/8" (1)
9-5/8" x 9-5/8" (1)
11-5/8" x 11-5/8" (1)

Price Range
–

$20 to $25 (2)
$25 to $30 (1)

Stamped Steel 4-Way Registers, 1/2 Inch Spacing (684 Series)

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 6" x 6" (Wall Opening Size) Four-Way White Sidewall/Ceiling Register (684 Series)
6" x 6" (Wall Opening Size) Four-Way White Sidewall/Ceiling Register (684 Series)
SKU: 43889
Hart & Cooley
SKU: 43889
(1)
$20.39 each
In Stock
Get 14 by Thu, Oct 8
In Stock
Get 14 by Thu, Oct 8
Compare
Product Image of 8" x 8" (Wall Opening Size) Four-Way White Sidewall/Ceiling Register (684 Series)
$21.02 each
In Stock
Get 16 by Mon, Oct 5
In Stock
Get 16 by Mon, Oct 5
Compare
Product Image of 10" x 10" (Wall Opening Size) Four-Way White Sidewall/Ceiling Register (684 Series)
10" x 10" (Wall Opening Size) Four-Way White Sidewall/Ceiling Register (684 Series)
SKU: 43891
Hart & Cooley
SKU: 43891
(1)
$25.24 each
Backorder
Get it by Mon, Nov 2 - Tue, Dec 1
Backorder
Get it by Mon, Nov 2 - Tue, Dec 1
Resources
FAQs, Manuals & Videos
Articles
More About Stamped Steel 4-Way Registers, 1/2 Inch Spacing (684 Series)
The 684 Series Stamped Steel 4-Way Registers for sidewall or ceiling application by Hart & Cooley are made with all-steel construction and are ideal for shallow duct installations. They have 1/2" spaced fins set at 40 degrees, a multi-shutter valve, 1-5/8" depth when fully opened, interlocking valve louvers for positive shut-off, and come with a bright white finish.
Listed heights 10” and larger require double valves
Didn't find what you're looking for? 
Let us know
.