Apply to be a TradeMaster!
Main product image of 30 ft. x 1-1/4" Tape Measure
Magnifying glass
Hover image to zoom
30 ft. x 1-1/4" Tape Measure
Magnifying glass
Hover image to zoom
$36.10 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
30' Length
Product Highlight: Width (Inches)
1-1/4" Width

Description

–

This 30 ft. metal tape measure has all the high-quality features you would expect in a FATMAX tape measure. Measuring is accurate and easy, plus the first 3 in. of the blade is coated with BladeArmor which delivers 10x the blade life*.


Features

  • 11 ft. blade standout
  • 1-1/4 in. wide blade for easy readability
  • BladeArmor; coating on the first 3 in. maximizes durability of the blade
  • Tru-Zero; end hook for accurate inside and outside measurements
  • Mylar; polyester film extends life of entire blade
  • High-impact ABS case with durable rubber-holds up to heavy use
  • Top-forward blade lock makes locking and unlocking easy
  • 16 in. and 19.2 in. stud center markings simplify framing jobs
  • Cushion grip provides comfortable, slip-resistant hold
  • Specially designed multi-catch hook grabs on top or bottom for versatility
  • Three-rivet, corrosion-resistant Tru-Zero; end hook for accurate measurements

Specs

–
Length (Feet):

30'

Product Type:

Tape Measure

Width (Inches):

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy